This product requires certification to purchase.

3/8 in. Stainless Steel Topmount Beam Clamp

nVent CADDY

3/8 in. Stainless Steel Topmount Beam Clamp

  • Fast #
  • Part #E3050037S4
  • Item #7035951
  • Manufacturer Part #3050037S4
3.7 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Stainless Steel Topmount Beam Clamp

  • Fast #
  • Part #E3050037S4
  • Item #7035951
  • Manufacturer Part #3050037S4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pressed steel beam clamp
  • Structural attachment to top flange of metal beams, purlins, channel, or angle iron
  • Conforms with Federal Specification WW-H-171 (type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (type 19)
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19
FM Approved:
No
Fits Pipe Size:
3/8 in
MSS:
MSS SP-58 Type 19
Material:
Stainless Steel
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Thickness:
5/8 in
UL Listed:
Yes
UPC:
782856596899
Work Load Limit:
500