3 in. Copper Adjustable Long Drop Clevis Hanger
3 in. Copper Adjustable Long Drop Clevis Hanger
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated copper tube lines
- Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)
Specifications
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- UPC:
- 782856366072
- Work Load Limit:
- 300