This product requires certification to purchase.

3 in. Copper Split Hinged Extension Clamp

nVent CADDY

3 in. Copper Split Hinged Extension Clamp

  • Fast #
  • Part #E4560300CP
  • Item #1347074
  • Manufacturer Part #4560300CP
5 out of 5 Customer Rating
Brand image
nVent CADDY

3 in. Copper Split Hinged Extension Clamp

  • Fast #
  • Part #E4560300CP
  • Item #1347074
  • Manufacturer Part #4560300CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
  • Requires Certification

Specifications

Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Copper Electro Plated
Diameter - Outside:
3-1/2 in
Fits Pipe Size:
3 in
Height:
3-7/8
MSS:
MSS SP-58 Type 12
Material:
Cast Iron
Product Type:
Split Ring Hanger
Rod Size (in):
1/2 in
UPC:
782856368892
Work Load Limit:
180