3 in. Copper Plated Adjustable Swivel Ring Hanger
3 in. Copper Plated Adjustable Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated copper tube lines
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
- Mounts to 2 1/2" deck thickness
- Above deck adjustability and top-down tightening
- 1/4 turn ceramic cartridge
- Flow rate: 18 gpm @ 60 psi
- Metal Lever handles
- ADA
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Outside:
- 3-1/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- No
- UPC:
- 782856360810
- Work Load Limit:
- 250 lb