3 in. Electrogalvanized Steel Riser Clamp
3 in. Electrogalvanized Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative design eliminates loose hardware, simplifying installation
- Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
- Short ears allow for use in spaces where full-sized risers do not fit
- Conforms with federal specification WW-H-171 (type 8), manufacturers standardization society (MSS) SP-58 (type 8)
- Double off-set
- API 609,607
- Standard port
Specifications
- Coating:
- Electrogalvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Length:
- 8-5/8 in
- MSS:
- MSS SP-58 Type 8
- Material:
- Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- UPC:
- 782856616078
- Width:
- 1-3/16 in
- Work Load Limit:
- 530 lb