3 in. Lateral Telescoping Brace Assembly
3 in. Lateral Telescoping Brace Assembly
Product Details
Product Details
- Telescoping brace member eliminates the need to cut pipe, minimizing waste and allowing one person to effectively complete the installation
- Easy "push-to-install" nVent CADDY Rod Lock feature allows the V-bolt to assemble quickly
- Length of telescoping lateral brace is fixed by installing the included self-drilling screw
- Electrogalvanized coating throughout the entire assembly provides superior corrosion resistance
- Designed to reduce the installation time of a complete brace by up to 80%
- Design allows center loading of brace on the service pipe
- Meets requirements of NFPA® 13
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 782856864585
- Work Load Limit:
- 1300