3/4 in. Copper Electro Plated Steel Bolt Pipe Clamp
3/4 in. Copper Electro Plated Steel Bolt Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Retained bolt and built-in nut means there are less parts to handle or drop
- Combo head bolt works with slotted, hex, #3 Philips or #2 Robertson drivers
- 1/2"-14 NPS connection
- 3 hole mount
Specifications
- Application:
- CTS Tubing
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 3/4 in
- Material:
- Steel
- Product Type:
- Bolt Pipe Clamp
- UPC:
- 782856347293
- Work Load Limit:
- 250 lb