This product requires certification to purchase.

3/4 in. Xenoy® Tube Clip

nVent CADDY

3/4 in. Xenoy® Tube Clip

  • Fast #
  • Part #E389005
  • Item #3268036
  • Manufacturer Part #389005
4.5 out of 5 Customer Rating
Brand image
nVent CADDY

3/4 in. Xenoy® Tube Clip

  • Fast #
  • Part #E389005
  • Item #3268036
  • Manufacturer Part #389005
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 25000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
49/50 in
Fits Pipe Size:
3/4 in
Height:
1-5/8 in
Material:
Xenoy
Product Type:
Tube Clip
UPC:
782856597858
Width:
21/32 in
Work Load Limit:
48 lb