12 in. Pre-Galvanized Steel Retaining Strap
35RS 12 in. Pre-Galvanized Steel Retaining Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Retainer strap for beam clamps
- Available in a HD finish by special order
- Also fits 3/8" rod size
- To determine minimum length strap required, add 2" to width of flange
- Integral diverter, vacuum breaker not required
- Accommodates up to 3" deck thickness
Specifications
- Application:
- Beam Clamps
- Coating:
- Pre-Galvanized
- Collection:
- 35RS
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Retaining Strap
- UL Listed:
- No
- UPC:
- 782856462613
- Width:
- 15/16