This product requires certification to purchase.

14 in. Pre-Galvanized Steel Retaining Strap

nVent CADDY

35RS 14 in. Pre-Galvanized Steel Retaining Strap

  • Fast #
  • Part #E035RS1400EG
  • Item #3517419
  • Manufacturer Part #035RS1400EG
3.7 out of 5 Customer Rating
Brand image
nVent CADDY

35RS 14 in. Pre-Galvanized Steel Retaining Strap

  • Fast #
  • Part #E035RS1400EG
  • Item #3517419
  • Manufacturer Part #035RS1400EG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Retainer strap for beam clamps
  • Available in a HD finish by special order
  • To determine minimum length strap required, add 2" to width of flange
  • Hand shower flows 2.5 gpm @80 psi
  • Integral diverter, vacuum breaker not required
  • Accommodates up to 3" deck thickness
  • Requires Certification

Specifications

Application:
Beam Clamps
Coating:
Pre-Galvanized
Collection:
35RS
FM Approved:
No
IAPMO Listed:
No
Length:
14
Material:
Steel
NSF Certified:
No
Product Type:
Retaining Strap
UL Listed:
No
UPC:
782856462620
Width:
15/16