16 in. Pre-Galvanized Steel Retaining Strap
35RS 16 in. Pre-Galvanized Steel Retaining Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Retainer strap for beam clamps
- Roman tub flows 12.28 gpm @ 60 psi
- Flexible hosing enhances ease of installation
- Hand shower flows 2.5 gpm @80 psi
- Integral diverter, vacuum breaker not required
- Accommodates up to 3" deck thickness
Specifications
- Application:
- Beam Clamps
- Coating:
- Pre-Galvanized
- Collection:
- 35RS
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Retaining Strap
- UL Listed:
- No
- UPC:
- 782856462637
- Width:
- 15/16