This product requires certification to purchase.

6 in. Pre-Galvanized Steel Retaining Strap

nVent CADDY

35RS 6 in. Pre-Galvanized Steel Retaining Strap

  • Fast #
  • Part #E035RS0600EG
  • Item #3517426
  • Manufacturer Part #035RS0600EG
4.5 out of 5 Customer Rating
Brand image
nVent CADDY

35RS 6 in. Pre-Galvanized Steel Retaining Strap

  • Fast #
  • Part #E035RS0600EG
  • Item #3517426
  • Manufacturer Part #035RS0600EG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Retainer strap for beam clamps
  • Requires Certification

Specifications

Application:
Beam Clamps
Coating:
Pre-Galvanized
Collection:
35RS
FM Approved:
No
IAPMO Listed:
No
Length:
6 in
Material:
Steel
NSF Certified:
No
Product Type:
Retaining Strap
UL Listed:
No
UPC:
782856462583
Width:
15/16 in