3740 lb. Steel Multi-Structural Adapter
3740 lb. Steel Multi-Structural Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Disperses load over two anchors
- Minimizes the number of installed braces needed for concrete and wood structures
- Ideal for deck installations
- Use for both lateral and longitudinal sway brace applications
- Meets NFPA®-13 requirements for seismic sway bracing
Specifications
- Application:
- Concrete, Wood
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Height:
- 2-1/2 in
- Length:
- 12 in
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 782856634683
- Width:
- 2-1/2 in
- Work Load Limit:
- 3740 lb