This product requires certification to purchase.

3/8 in. Pre-Galvanized Steel Top Mount Stamped Beam Clamp

nVent CADDY

3/8 in. Pre-Galvanized Steel Top Mount Stamped Beam Clamp

  • Fast #
  • Part #ESBC037
  • Item #4643423
  • Manufacturer Part #SBC037
5 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 in. Pre-Galvanized Steel Top Mount Stamped Beam Clamp

  • Fast #
  • Part #ESBC037
  • Item #4643423
  • Manufacturer Part #SBC037
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows structural attachment to metal beams, bar joist, channel, or angle iron in top mount position only unless used on a parallel flange
  • Lightweight, one-piece stamped body provides superior strength and eliminates deficiencies associated with castings
  • Spins onto threaded rod and allows for easy adjustment
  • Conforms with Federal Specification WW-H-171 (type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (type 19)
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19
Application:
Fire Protection
Coating:
Pre-Galvanized
FM Approved:
Yes
Height:
1-29/50 in
MSS:
MSS SP-58 Type 19
Material:
Steel
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Thickness:
3/4 in
UL Listed:
Yes
UPC:
782856798781
Width:
17/20 in
Work Load Limit:
500 lb