This product requires certification to purchase.

3/8 x 3/8 in. Plated Rod Coupling

nVent CADDY

3/8 x 3/8 in. Plated Rod Coupling

  • Fast #
  • Part #E0250037EG
  • Item #1399502
  • Manufacturer Part #0250037EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 x 3/8 in. Plated Rod Coupling

  • Fast #
  • Part #E0250037EG
  • Item #1399502
  • Manufacturer Part #0250037EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 21000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Intermediate accessory designed to join two lengths of similar UNC threaded rod
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-3/4 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Work Load Limit
600 lb
Warranty & Product Information
UPC
782856350613