This product requires certification to purchase.

3/8 x 4 in. Steel Coach Square Cut Rod

nVent CADDY

3/8 x 4 in. Steel Coach Square Cut Rod

  • Fast #
  • Part #E0413704PL
  • Item #1346636
  • Manufacturer Part #0413704PL
5 out of 5 Customer Rating
Brand image
nVent CADDY

3/8 x 4 in. Steel Coach Square Cut Rod

  • Fast #
  • Part #E0413704PL
  • Item #1346636
  • Manufacturer Part #0413704PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 21000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Light duty hanger rod for wood structures
  • Requires Certification

Specifications

Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
4
Material:
Steel
Rod Size (in):
3/8 in
UPC:
782856359791
Work Load Limit:
390