This product requires certification to purchase.

4 in. Copper Electro Plated Steel Chrome Plated Strut Pipe Clamp

nVent CADDY

4 in. Copper Electro Plated Steel Chrome Plated Strut Pipe Clamp

  • Fast #
  • Part #ECOPC0400CP
  • Item #1346750
  • Manufacturer Part #COPC0400CP
5 out of 5 Customer Rating
Brand image
nVent CADDY

4 in. Copper Electro Plated Steel Chrome Plated Strut Pipe Clamp

  • Fast #
  • Part #ECOPC0400CP
  • Item #1346750
  • Manufacturer Part #COPC0400CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One piece break apart strut clamp
  • Includes thread impression and captured screw
  • Fits into open side of strut channel
  • Requires Certification

Specifications

Application:
Copper Tubing
Coating:
Copper Electro Plated, Chrome Plated
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
4 in
Gauge (metal):
11 ga
Material:
Steel
Product Type:
Strut Clamp
UL Listed:
Yes
UPC:
782856375975
Width:
1-1/4 in
Work Load Limit:
1000 lb