This product requires certification to purchase.

4 in. Stainless Steel 304 Stainless Steel Riser Clamp

nVent CADDY

4 in. Stainless Steel 304 Stainless Steel Riser Clamp

  • Fast #
  • Part #E5100400S4
  • Item #1347104
  • Manufacturer Part #5100400S4
5 out of 5 Customer Rating
Brand image
nVent CADDY

4 in. Stainless Steel 304 Stainless Steel Riser Clamp

  • Fast #
  • Part #E5100400S4
  • Item #1347104
  • Manufacturer Part #5100400S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for suspending vertical steel pipe risers
  • Slotted holes make assembly easy, eliminating loose hardware
  • Serrated flange-head bolts eliminate need for wrenches on both bolt and nut
  • Requires Certification

Specifications

Coating:
Stainless Steel 304
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter - Outside:
4-1/2 in
Fits Pipe Size:
4 in
Length:
13 in
MSS:
MSS SP-58 Type 8
Material:
Stainless Steel
Material Type:
304
Product Type:
Riser Clamp
UL Listed:
Yes
UPC:
782856392538
Width:
1-1/2 in
Work Load Limit:
810 lb