4 in. Galvanized Steel Heavy Duty Trapeze Loop Hanger
4 in. Galvanized Steel Heavy Duty Trapeze Loop Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
- Conforms with Federal Specification WW-H-171 (Type 10)
- Recommended weight load is 1000 lbs
- 1/4 turn ceramic cartridge
- Flow rate: 18 gpm @ 60 psi
- Metal Lever handles
- ADA
Specifications
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Diameter - Outside:
- 4-5/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-3/4 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Steel
- Product Type:
- Loop Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 782856970194
- Work Load Limit:
- 1100 lb