4 in. Galvanized Steel Loop Hanger
4 in. Galvanized Steel Loop Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flared edges help prevent any sharp surfaces from coming into contact with the pipe 1/2 in to 4 in sizes
- Retained insert nut helps ensure the loop hanger and insert nut stay together
- Recommended for the suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
- Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 (type 10)
Specifications
- Application:
- CPVC Pipe, Fire Protection, Non-Insulated Pipes, Stationary Piping
- Coating:
- Pre-Galvanized
- Diameter - Outside:
- 4-1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Height:
- 7-9/16 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Steel
- Product Type:
- Loop Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856339625
- Work Load Limit:
- 650 lb