This product requires certification to purchase.

2-1/2 in. Plain Cast Iron Split Ring Hanger in Black

nVent CADDY

455 Series 2-1/2 in. Plain Cast Iron Split Ring Hanger in Black

  • Fast #
  • Part #E4550250PL
  • Item #1399367
  • Manufacturer Part #4550250PL
5 out of 5 Customer Rating
Brand image
nVent CADDY

455 Series 2-1/2 in. Plain Cast Iron Split Ring Hanger in Black

  • Fast #
  • Part #E4550250PL
  • Item #1399367
  • Manufacturer Part #4550250PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Requires Certification

Specifications

Application:
Non-Insulated Pipes
Collection:
455 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
2-7/8 in
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
3-1/4 in
MSS:
MSS SP-58 Type 12
Material:
Cast Iron
Product Type:
Split Ring Hanger
Rod Size (in):
1/2 in
UL Listed:
No
UPC:
782856368762
Work Load Limit:
300 lb