2 in. Plain Cast Iron Split Ring Hanger in Black
455 Series 2 in. Plain Cast Iron Split Ring Hanger in Black
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Allows for piping runs close to ceiling or walls
- Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
- Bolt and rivet are carbon steel
- 9 7/8 in long, 15 9/16 in high
- 7 3/4 in from deck to aerator
- 59 in hose/24 in reach
- 1/2 in IPS connection
- Lever handle with red/blue handle indicators
- 2 1/2 in max deck thickness
Specifications
- Application:
- Non-Insulated Pipes
- Coating:
- Plain
- Collection:
- 455 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/8 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 782856355762
- Work Load Limit:
- 180 lb