1/2 in. Copper Electro Plated Cast Iron Split Ring Hanger
456 Series 1/2 in. Copper Electro Plated Cast Iron Split Ring Hanger
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated copper tube lines
- Allows for piping runs close to ceiling or walls
- Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
- Bolt and rivet are carbon steel
- 6 5/8 in from deck to aerator
- 52 in long hose/38 in reach
- Lever handle
- PEX
- 2 1/2 in max deck thickness
- Pull-out spout swivels 120°
Specifications
- Application:
- Copper Pipe
- Coating:
- Copper Electro Plated
- Collection:
- 456 Series
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-1/8
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 782856368823
- Work Load Limit:
- 180