5/8 in. Electrogalvanized Steel Square Channel Washer
5/8 in. Electrogalvanized Steel Square Channel Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 13100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use to secure objects to nVent CADDY Eristrut channels
Specifications
- Application:
- Channels
- Coating:
- Electrogalvanized
- Diameter - Inside 1:
- 11/16
- Length:
- 1-5/8
- Material:
- Steel
- Product Type:
- Channel Washer
- Shape:
- Square
- Thickness:
- 1/4 in
- UPC:
- 782856351481
- Width:
- 1-5/8