This product requires certification to purchase.

5 in. 2765 lb. Steel Universal Sway Brace

nVent CADDY

5 in. 2765 lb. Steel Universal Sway Brace

  • Fast #
  • Part #ECSB0500
  • Item #7550273
  • Manufacturer Part #CSB0500
5 out of 5 Customer Rating
Brand image
nVent CADDY

5 in. 2765 lb. Steel Universal Sway Brace

  • Fast #
  • Part #ECSB0500
  • Item #7550273
  • Manufacturer Part #CSB0500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use for both lateral and longitudinal sway brace applications
  • Unique slotted holes provide for easy slip-on installation eliminating loose hardware
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Works with 1" through 2" brace pipes to reduce inventory
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Requires Certification

Specifications

Application:
Schedule 10 Pipe, Schedule 40 Pipe
Coating:
Electrogalvanized
FM Approved:
Yes
Fits Pipe Size:
5 in
Material:
Steel
Product Type:
Sway Brace
UL Listed:
Yes
UPC:
782856920212
Width:
1-1/2 in
Work Load Limit:
2765 lb