6 in. 2765 lb. Steel Universal Sway Brace
6 in. 2765 lb. Steel Universal Sway Brace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use for both lateral and longitudinal sway brace applications
- Unique slotted holes provide for easy slip-on installation eliminating loose hardware
- Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
- Works with 1" through 2" brace pipes to reduce inventory
- Meets NFPA®-13 requirements for seismic sway bracing
Specifications
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Coating:
- Electrogalvanized
- End Connection 1:
- NPS
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Steel
- Product Type:
- Sway Brace
- UL Listed:
- Yes
- UPC:
- 782856920229
- Width:
- 1-1/2
- Work Load Limit:
- 2765