6 in. Steel Quick Grip Sway Brace
6 in. Steel Quick Grip Sway Brace
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy two-step installation eliminates extra trips between structure and service pipe
- Works with 1" and 1 1/4" (25 mm and 32 mm) brace pipes to reduce inventory
- Yellow tips provide a visual indicator that the bolts have been properly torqued
- Easy installation with an impact wrench from the bottom side of the clamp
- Meets NFPA®-13 requirements for seismic sway bracing
Specifications
- Application:
- Fire Sprinkler Systems
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 9-5/8 in
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 782856711124
- Width:
- 11-3/4 in