This product requires certification to purchase.

1 in. Electrogalvanized Steel Pipe Clamp

nVent CADDY

Fig 429 1 in. Electrogalvanized Steel Pipe Clamp

  • Fast #
  • Part #E4290100EG
  • Item #3930120
  • Manufacturer Part #4290100EG
3.5 out of 5 Customer Rating
Brand image
nVent CADDY

Fig 429 1 in. Electrogalvanized Steel Pipe Clamp

  • Fast #
  • Part #E4290100EG
  • Item #3930120
  • Manufacturer Part #4290100EG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contains easy closing mechanism
  • Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
  • Flared edges and specially designed welding area help protect CPVC piping
  • Suitable for 3/4 in - 2 in (20 - 50 DN) steel sprinkler pipe
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Requires Certification

Specifications

Application:
CPVC Pipe, Plastic Pipe
Coating:
Electrogalvanized
Collection:
Fig 429
Diameter - Outside:
1-8/25 in
FM Approved:
Yes
Fits Pipe Size:
1 in
IAPMO Listed:
No
MSS:
MSS SP-58 Type 12
Material:
Steel
Product Type:
Pipe Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
782856637998
Width:
1-3/16 in
Work Load Limit:
250 lb