2-1/2 in. Electrogalvanized Steel Pipe Clamp
Fig 429 2-1/2 in. Electrogalvanized Steel Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contains easy closing mechanism
- Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
- Flared edges and specially designed welding area help protect CPVC piping
- Suitable for 3/4 in - 2 in (20 - 50 DN) steel sprinkler pipe
- Combo head bolt works with slotted, hex, or Phillips drivers
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
Specifications
- Application:
- CPVC Pipe, Plastic Pipe
- Coating:
- Electrogalvanized
- Collection:
- Fig 429
- Diameter - Outside:
- 3 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- IAPMO Listed:
- No
- MSS:
- MSS SP-58 Type 12
- Material:
- Steel
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856638032
- Weight:
- 0.38 lb
- Width:
- 1-3/16 in
- Work Load Limit:
- 320 lb