This product requires certification to purchase.

3/4 in. Electrogalvanized Steel Pipe Clamp

nVent CADDY

Fig 429 3/4 in. Electrogalvanized Steel Pipe Clamp

  • Fast #
  • Part #E4290075EG
  • Item #3930129
  • Manufacturer Part #4290075EG
3.4 out of 5 Customer Rating
Brand image
nVent CADDY

Fig 429 3/4 in. Electrogalvanized Steel Pipe Clamp

  • Fast #
  • Part #E4290075EG
  • Item #3930129
  • Manufacturer Part #4290075EG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Contains easy closing mechanism
  • Plastic washers help prevent crushing the CPVC or plastic pipe and assure a floating fit
  • Flared edges and specially designed welding area help protect CPVC piping
  • Suitable for 3/4 in - 2 in (20 - 50 DN) steel sprinkler pipe
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Requires Certification

Specifications

Application:
CPVC Pipe, Plastic Pipe
Coating:
Electrogalvanized
Collection:
Fig 429
Diameter - Outside:
1-1/20 in
FM Approved:
Yes
Fits Pipe Size:
3/4 in
IAPMO Listed:
No
MSS:
MSS SP-58 Type 12
Material:
Steel
Product Type:
Pipe Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
782856637981
Weight:
0.2
Width:
1-3/16
Work Load Limit:
250