3 in. Galvanized Steel Heavy Duty Trapeze Loop Hanger
Model 100T 3 in. Galvanized Steel Heavy Duty Trapeze Loop Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Heavy Duty, Stationary Piping
- Coating:
- Pre-Galvanized
- Collection:
- Model 100T
- Diameter - Outside:
- 3-5/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 6-9/16 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Steel
- Product Type:
- Trapeze Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- UPC:
- 782856970231
- Work Load Limit:
- 1250 lb