1-1/4 x 3/8 in. Copper Electro Plated Steel Swivel Ring Hanger
Model 101 1-1/4 x 3/8 in. Copper Electro Plated Steel Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 14000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated copper tube lines
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Specifications
- Application:
- Copper Pipe
- Coating:
- Copper Electro Plated
- Collection:
- Model 101
- Diameter - Outside:
- 1-3/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 3-3/16
- MSS:
- MSS SP-58 Type 10
- Material:
- Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 782856360773
- Work Load Limit:
- 180