This product requires certification to purchase.

1-1/4 x 3/8 in. Painted Stainless Steel Loop Hanger

nVent CADDY

Model 105 1-1/4 x 3/8 in. Painted Stainless Steel Loop Hanger

  • Fast #
  • Part #E1050125S4
  • Item #1399169
  • Manufacturer Part #1050125S4
5 out of 5 Customer Rating
Brand image
nVent CADDY

Model 105 1-1/4 x 3/8 in. Painted Stainless Steel Loop Hanger

  • Fast #
  • Part #E1050125S4
  • Item #1399169
  • Manufacturer Part #1050125S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Recommended for the suspension of stationary stainless steel pipe lines
  • Conforms with federal specification WW-H-171 (type 7), Manufacturers Standardization Society (MSS) SP-58 (type 7)
  • Meets federal specification WW-H-171 (type 10)
  • Maximum recommended load is 610 lbs
  • Requires Certification

Specifications

Application:
Stationary Piping
Coating:
Painted
Collection:
Model 105
Diameter - Outside:
1-33/50 in
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Height:
3-3/4
MSS:
MSS SP-58 Type 7
Material:
Stainless Steel
Material Type:
304
Product Type:
Loop Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
782856412625
Work Load Limit:
600