3 x 1/2 in. Stainless Steel Loop Hanger
Model 105 3 x 1/2 in. Stainless Steel Loop Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of stationary stainless steel pipe lines
- Conforms with federal specification WW-H-171 (type 7), Manufacturers Standardization Society (MSS) SP-58 (type 7)
Specifications
- Application:
- Stationary Piping
- Collection:
- Model 105
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 5-9/16 in
- MSS:
- MSS SP-58 Type 7
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Loop Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 782856412656
- Work Load Limit:
- 970 lb