1/2 x 3/8 in. Pre-Galvanized Steel Loop Hanger
Model 115 1/2 x 3/8 in. Pre-Galvanized Steel Loop Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
- Retained insert nut helps ensure the loop hanger and insert nut stay together
- Recommended for the suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
- Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 (type 10)
Specifications
- Application:
- CPVC Pipe, Fire Protection, Non-Insulated Pipes, Stationary Piping
- Coating:
- Pre-Galvanized
- Collection:
- Model 115
- Diameter - Outside:
- 21/25 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- Height:
- 2-13/16 in
- MSS:
- MSS SP-58 Type 10
- Material:
- Steel
- Product Type:
- Loop Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856417279
- Work Load Limit:
- 300 lb