This product requires certification to purchase.

3/4 in. Galvanized Steel Loop Hanger

nVent CADDY

Model 115 3/4 in. Galvanized Steel Loop Hanger

  • Fast #
  • Part #E1150075EG
  • Item #4386943
  • Manufacturer Part #1150075EG
4.4 out of 5 Customer Rating
Brand image
nVent CADDY

Model 115 3/4 in. Galvanized Steel Loop Hanger

  • Fast #
  • Part #E1150075EG
  • Item #4386943
  • Manufacturer Part #1150075EG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
  • Retained insert nut helps ensure the loop hanger and insert nut stay together
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
  • Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 (type 10)
  • Requires Certification

Specifications

Application:
CPVC Pipe, Fire Protection, Non-Insulated Pipes, Stationary Piping
Coating:
Pre-Galvanized
Collection:
Model 115
Diameter - Outside:
1-1/20 in
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
3 in
MSS:
MSS SP-58 Type 10
Material:
Steel
Product Type:
Loop Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
782856417262
Work Load Limit:
300 lb