This product requires certification to purchase.

1-1/2 x 3/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger

nVent CADDY

Model 401 1-1/2 x 3/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger

  • Fast #
  • Part #E4010150EG
  • Item #1399089
  • Manufacturer Part #4010150EG
3.6 out of 5 Customer Rating
Brand image
nVent CADDY

Model 401 1-1/2 x 3/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger

  • Fast #
  • Part #E4010150EG
  • Item #1399089
  • Manufacturer Part #4010150EG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Maximum recommended load is 610 lbs
  • Requires Certification

Specifications

Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized, Pre-Galvanized
Collection:
Model 401
Diameter - Outside:
1-9/10 in
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Height:
3-11/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69 Type 1
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
UPC:
782856365914
Work Load Limit:
600 lb