2 x 3/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger
Model 401 2 x 3/8 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
- Clevis bottom pivots to allow pipe to be fed from either direction
- Maximum recommended load is 610 lbs
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized, Pre-Galvanized
- Collection:
- Model 401
- Diameter - Outside:
- 2-3/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 4-5/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69 Type 1
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- UPC:
- 782856356240
- Work Load Limit:
- 600 lb