4 in. Electrogalvanized Cast Iron Split Ring Hanger
Model 455 4 in. Electrogalvanized Cast Iron Split Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for the suspension of stationary non-insulated pipe lines
- Allows for piping runs close to ceiling or walls
- Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
- Spout reach: 9-7/8"
- 7-3/4" from deck to aerator
- 59" long hose
- MagnaTite™ docking
- Lever handle
- Finished hot/cold indicator
- 3/8" compression fittings
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Model 455
- Diameter - Outside:
- 4-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/8
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- UPC:
- 782856368793
- Work Load Limit:
- 300