This product requires certification to purchase.

1 in. 14 ga Electrogalvanized Steel Strut Pipe Clamp

nVent CADDY

RIGD 1 in. 14 ga Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #ERIGD0100EG
  • Item #1347092
  • Manufacturer Part #RIGD0100EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

RIGD 1 in. 14 ga Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #ERIGD0100EG
  • Item #1347092
  • Manufacturer Part #RIGD0100EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 9000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One piece break apart strut clamp (1/2 in - 4 in pipe size)
  • Includes thread impression and captured screw (1/2 in - 4 in pipe size)
  • Fits into open side of strut channel
  • Conforms with manufacturers standardization society (MSS) SP-58 (type 59)
  • Load capacity is 600 lbs.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Gauge (metal)
14 ga
Width
1-1/4 in
Characteristics & Features
Coating
Electrogalvanized
Collection
RIGD
Material
Steel
Work Load Limit
600 lb
Warranty & Product Information
Application
Strut Channel
MSS
MSS SP-58 Type 59
Product Type
Strut Clamp
UL Listed
Yes
UPC
782856347989