3/4 in. 14 ga Electrogalvanized Steel Strut Pipe Clamp
RIGD 3/4 in. 14 ga Electrogalvanized Steel Strut Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 9000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece break apart strut clamp (1/2 in - 4 in pipe size)
- Includes thread impression and captured screw (1/2 in - 4 in pipe size)
- Fits into open side of strut channel
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
- Load capacity is 600 lbs
Specifications
- Application:
- Strut Channel
- Coating:
- Electrogalvanized
- Collection:
- RIGD
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 14 ga
- MSS:
- MSS SP-58
- Material:
- Steel
- Product Type:
- Strut Clamp
- UL Listed:
- Yes
- UPC:
- 782856347958
- Width:
- 1-1/4 in
- Work Load Limit:
- 600 lb