12-1/2 in. 16 ga Pre-Galvanized Steel Retaining Strap
RS 12-1/2 in. 16 ga Pre-Galvanized Steel Retaining Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for both new and existing applications
- Can be installed without disassembly of the hanging system and/or removing the clamp
- Compatible with all standard nVent CADDY beam clamps and can be secured to either the set screw or threaded rod
- Large teardrop-shaped opening is compatible with multiple threaded rod diameters, reducing inventory by 50%
- Coined edge on teardrop-shaped opening locks into rod, eliminating shifting during install
- Provides a secure attachment in seismic zones and complies with NFPA® requirements
- Meets the UL® load test for retainer straps (3/8" and 1/2" rod sizes)
Specifications
- Application:
- Beam Clamps
- Coating:
- Pre-Galvanized
- Collection:
- RS
- FM Approved:
- No
- Gauge (metal):
- 16
- IAPMO Listed:
- No
- Length:
- 12-1/2
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Retaining Strap
- UL Listed:
- Yes
- UPC:
- 782856955146
- Width:
- 1-3/4