This product requires certification to purchase.

Steel Branch Line Restraint Attachment

nVent CADDY

Steel Branch Line Restraint Attachment

  • Fast #
  • Part #ECSBBRS3EG
  • Item #4355297
  • Manufacturer Part #CSBBRS3EG
5 out of 5 Customer Rating
Brand image
nVent CADDY

Steel Branch Line Restraint Attachment

  • Fast #
  • Part #ECSBBRS3EG
  • Item #4355297
  • Manufacturer Part #CSBBRS3EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swivel barrel nut accepts 3/8” or 1/2” (M10 or M12) threaded rod
  • Attaches to concrete anchors or structural attachments with female threads
  • ?Can be used for bolting through steel?
  • Requires Certification

Specifications

Application:
Concrete, Fire Sprinkler Pipes
Coating:
Electrogalvanized
FM Approved:
Yes
Height:
1-11/100 in
Length:
1-59/100 in
Material:
Steel
Rod Size (in):
3/8in, 1/2 in
UL Listed:
Yes
UPC:
782856710585
Width:
1-3/50 in