Steel Strut Seismic Hinge
Steel Strut Seismic Hinge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete hinge assembly
- Ideal for attaching sway bracing to MEP system supports
- Attaches to strut trapezes and to structure
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Length:
- 7-1/6 in
- Material:
- Steel
- Product Type:
- Hinge
- UL Listed:
- No
- UPC:
- 782856701194
- Width:
- 1-5/8 in