This product requires certification to purchase.

1 - 1-1/4 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp

nVent CADDY

Superfix 454 Series 1 - 1-1/4 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp

  • Fast #
  • Part #E454006
  • Item #3254406
  • Manufacturer Part #454006
3.1 out of 5 Customer Rating
Brand image
nVent CADDY

Superfix 454 Series 1 - 1-1/4 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp

  • Fast #
  • Part #E454006
  • Item #3254406
  • Manufacturer Part #454006
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Easy-to-close clamp for steel pipe and copper tube
  • Unique hinged design eliminates the need to disassemble the clamp prior to installation
  • Clamp can be closed with one hand, without ever turning a screw
  • All-steel design of the closing mechanism retains strength even when exposed to heat
  • Comes with a welded 3/8” cap nut, allowing easy attachment to threaded rod
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Category II noise reduction according to DIN EN ISO 3822-1
  • Compliant for sound insulation design according to DIN 4109
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-19/50 in
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1 in - 1-1/4 in
Rod Size (in)
3/8 in
Width
29/32 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Superfix 454 Series
Material
Rubber, Steel
Material Type
EPDM, SBR
Work Load Limit
180 lb
Warranty & Product Information
Application
Copper Pipe, Non-Insulated Pipes, Steel Pipe
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-58 Type 12
Product Type
Pipe Clamp
UL Listed
No
UPC
782856590484