1-1/2 in. nVent CADDY Armour Spring Steel Nut
1-1/2 in. nVent CADDY Armour Spring Steel Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Backing nut for use with SOSR and DOSR on composite wood joist installations
- Both a top and bottom backing nut is required for all surge restraint applications, while only a top backing nut is required for hanger applications
Specifications
- Coating:
- nVent CADDY Armour
- Height:
- 7/16
- Length:
- 1-1/2
- Material:
- Steel
- Product Type:
- Nut
- UPC:
- 782856679912
- Width:
- 1-1/4