1 in. Plated Standard Swivel Ring Hanger
1 in. Plated Standard Swivel Ring Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 14000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For suspension of stationary non-insulated pipe lines
- Features retained insert nut to ensure loop hanger and insert nut stay together
- Meets with Federal Specification WW-H-171 (Type 10); MSS SP-58 and SP-69 (Type 10)
Specifications
- Coating:
- Electrogalvanized
- Color Finish Name:
- Zinc
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 782856339557