2 in. Standard Universal Sway Brace
2 in. Standard Universal Sway Brace
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- UPC:
- 782856634522
- Work Load Limit:
- 3000