3/4 in. Pre-galvanized Steel Double Offset Hanger
3/4 in. Pre-galvanized Steel Double Offset Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- CPVC Pipe
- Coating:
- Pre-Galvanized
- Depth:
- 3-1/2
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Gauge (metal):
- 18
- Height:
- 5-1/5
- Material:
- Steel
- Product Type:
- Hanger
- UL Listed:
- Yes
- Width:
- 1