This product requires certification to purchase.

3/4 x 17 in. Wide Electro Galvanized

nVent ERICO

3/4 x 17 in. Wide Electro Galvanized

  • Fast #
  • Part #ECSBIB075145EG
  • Item #3827635
  • Manufacturer Part #CSBIB075145EG
4.1 out of 5 Customer Rating
Brand image
nVent ERICO

3/4 x 17 in. Wide Electro Galvanized

  • Fast #
  • Part #ECSBIB075145EG
  • Item #3827635
  • Manufacturer Part #CSBIB075145EG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable design accommodates multiple flange thicknesses and I-Beam widths Handle flange thickness up to 3/4" and beam widths up to 14 1/2"
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • UL listed load up to 3740 lbs in all directions
  • FM approved for design loads up to 3900 lbs in all directions
  • Meets NFP®-13 requirements for seismic sway bracing
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
3/4 in
Height:
2-1/4 in
Material:
Steel
Product Type:
Hanger Material
UL Listed:
Yes
UPC:
782856635017